Shop All Taper Length Drill Bits
Morse
Taper Length Drill, Heavy Duty, Series 2314, 18 Drill Size Fraction, 0125 Drill Size Decima
Mfr # 10766
Zoro # G908046916
$15.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # 10766
- Zoro # G908046916
- UPC # 686125107666
- Country of Origin United States
- Category Taper Length Drill Bits
Description
pMorse Taper Length Drill, Heavy Duty, Series 2314, 18 in Drill Size Fraction, 0125 in Drill Size Decimal inch, 518 in Overall Length, 234 in Cutting Depth, Standard Flute, 234 in Flute Length, Straight Shank, 135 deg Point, Split Point, Right Hand Cutting, Cobalt Cutting Edge, Cobalt, Straw Oxide, Applicable Materials High Alloy Steel, Ferrous Casting, Titanium, Inconel and Stainless Steelp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR WRENCH HYDRAULIC 27MMX27MM DBL ANGL CH (MT3727MM)
- 3M Sander Replacement Grip Medium 2-3/4 in. Diameter Standard (20343)
- PROTO 1/2" Drive, SAE 1-9/16" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J5350FL)
- CLEVELAND 2-Flute Cabide Square Mini Single EndEnd Mill Cleveland CMCE-2-AL AlCrN 0.065x1/8x0.1950x1-1/2 (C76211)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 9/16 (55268)
- CHICAGO-LATROBE 118° Fast Spiral Taper Length Drill Chicago-Latrobe 120B Bright HSS RHS/RHC #21 (50231)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC #54 (C08607)
- MICHIGAN DRILL 13/16 HIGH SPEED STEEL 118° POINT TAPER LENGTH DRILL (400 13/16)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 15/64 (55247)
- OSG Screw Machine Drill, Taper, 3/8 in. (17550711)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 19/32 (55270)
- Morse Drill Bits