Shop All Straight Flute Drill Bits
Morse
Straight Flute Drill, Series 5376, Imperial, 55 Drill Size Wire, 0052 Drill Size Decimal inc
Mfr # 50724
Zoro # G308045694
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # 50724
- Zoro # G308045694
- UPC # 686125507244
- Country of Origin United States
- Category Straight Flute Drill Bits
Description
pMorse Straight Flute Drill, Series 5376, Imperial, 55 Drill Size Wire, 0052 in Drill Size Decimal inch, 112 in Overall Length, 12 in Cutting Depth, 2 Flutes, Straight Flute, 12 in Flute Length, 0052 in Shank, Straight Shank, 140 deg Point, Notched Point, Right Hand Cutting, Solid Carbide Cutting Edge, Applicable Materials Abrasive Materials, Aerospace Alloy, Alloy Steel, Cryogenic Alloy, Exotic Alloy, Hardened, High Strength Materials and Stainless Steel, Solid Carbide, Uncoatedp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-32220)
- GREENLEE Chain Assy, Vise- 36 (29631)
- INSIZE Thread Plug Gage, Thread Size #6-32 (4131-61)
- SUPERCUT 93-inch x 0.75-inch x 0.032 x 18 TPI Carbon Tool Steel Blade (442076)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Drill Bit Size: 4.70 mm (32313)
- VIKING NORSEMAN DRILL 6480 0 Type 50-Ub Standard Flute Magnum Super Premium Car Reamer, 1" (06480)
- COBRA CARBIDE Straight Flute Drill Uncoated, Flute Length: 30 mm (32344)
- CJT KOOLCARB Bore Drill, 5mm, 52mm-FL, 135PT (15401969)
- MELIN TOOL CO Drill, Carbide, Str-Fl, 5/64 x 11/16, Drill Bit Finish: AlTiN (JDR-5/64-ALTIN)
- OSG 1/16" Carbide 140 Deg. Jobber Length Drill Bit (200-0625)
- CJT KOOLCARB Bore Drill, 25/64, 3-7/16"-FL, 135PT (15403906)
- Morse Straight Flute Drill Bits