Shop All Straight Flute Drill Bits
Morse
Straight Flute Drill, Series 5376, Imperial, 18 Drill Size Fraction, 0125 Drill Size Decima
Mfr # 50757
Zoro # G608045769
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # 50757
- Zoro # G608045769
- UPC # 686125507572
- Country of Origin United States
- Category Straight Flute Drill Bits
Description
pMorse Straight Flute Drill, Series 5376, Imperial, 18 in Drill Size Fraction, 0125 in Drill Size Decimal inch, 178 in Overall Length, 78 in Cutting Depth, 2 Flutes, Straight Flute, 78 in Flute Length, 18 in Shank, Straight Shank, 140 deg Point, Notched Point, Right Hand Cutting, Solid Carbide Cutting Edge, Applicable Materials Abrasive Materials, Aerospace Alloy, Alloy Steel, Cryogenic Alloy, Exotic Alloy, Hardened, High Strength Materials and Stainless Steel, Solid Carbide, Uncoatedp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Rs232C Connecting Cable, Sj201 (12AAA208)
- KLEIN TOOLS Li-Ion Battery (29026)
- BESSEY Magnetic Stick, 5-1/2 in. L, 1/4 in. dia. (MS-1)
- PROTO 6 in, Drive Size: 1/4 in , Num. of pieces:10 (J9325)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Drill Bit Size: 4.70 mm (32313)
- OSG Jobber Drill Bit, 2.50mm, Carbide (200-0984)
- KODIAK CUTTING TOOLS G Carbide Drill Straight Flute (5440589)
- OSG Jobber Drill Bit, 5/16 in., Carbide (200-3125)
- VIKING NORSEMAN DRILL 6480 0 Type 50-Ub Standard Flute Magnum Super Premium Car Reamer, 1" (06480)
- OSG 3/8" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit (200-3750)
- M.A. FORD Twister Hi-Roc Drill, #48 (20007600)
- Morse Drill Bits