Morse

Spiral Point Tap, High Performance, Series 2095C, Imperial, UNC, 632, Plug Chamfer, 2 Flutes, HSS


product price: $60.49
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

pMorse Spiral Point Tap, High Performance, Series 2095C, Measurement System Imperial, UNC, 632, Plug Chamfer, 2 Flutes, HSSPM, TiCN Coated, Right Hand Cutting, 38 in Thread Length, 2 in Overall Length, Steels, Steel Alloy, Stainless Steels, Titanium Alloy, Nickel, Nickel Base Alloy, Other Exotic Alloy and Materials up to 34Rc Hardness Material Applicationp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.