Shop All Drum Tools
Morse
Single Drum Roller, 460V, Explosion-Proof
Mfr # 456-E3
Zoro # G0128263
product price: $8,947.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$8,947.99
Free 30-Day Returns
Key Features
- Overall Height 59.94 in
- Mobile/Stationary Stationary
- Overall Length 70 in
- Number of Drums 1
- Overall Width 27.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # 456-E3
- Zoro # G0128263
- Country of Origin United States
- Category Drum Tools
Dimensions
Overall Height | 59.94 in |
Overall Length | 70 in |
Overall Width | 27.25 in |
Max. Drum Length | 40 in |
Handle Drum Dia. | 6 in to 26 in |
For Minimum Drum Height | 16 in |
Overall Depth | 73.63 in |
For Max. Drum HxDia. | 40 in x 26 in |
For Maximum Drum Diameter | 26 in |
Manufacturer Warranty Length | 2 yr Limited |
For Minimum Drum Diameter | 6 in |
For Maximum Drum Height | 40 in |
Description
Single Drum Roller, Automated Operation Yes, Drum Loading Hydraulic Lift, For Drum Capacity 55 gal, For Maximum Drum Diameter 26 in, For Maximum Drum Height 40 in, For Minimum Drum Diameter 6 in, For Minimum Drum Height 16 in, For Number of Drums 1, Full Container Weight Capacity 1,000 lb Liquid Load, 400 lb Dry Load, Half-Full Drum Weight Capacity Not Applicable, Maximum Motor Horsepower 1 hp, Motor Enclosure Explosion Proof, Operating Voltage @ Current 208V @ 3.1A, 230V @ 3A, 460V @ 1.5A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Wall Mount Box Locker, 36 in W, 18 in D, 12 in H, (1) Tier, (3) Wide, Gray (BS1-121812-3MG)
- SAFCO Boltless Steel/Particleboard Shelving, 5-Shelf, 36w x 18d x 72h, Black (6245BL)
- ENPAC Yellow Tote with Lid & Wheel Kit 40" H (1511-YE)
- AKRO-MILS Medium Storage Case Clear (05805)
- MORSE Can Tipper, Single, Capacity 75 lbs. (15-SS)
- MORSE Morse® MORcinch„¢ Bracket Kit 4556-P for 31" - 39"H Drum for Rimless Plastic Drum (4556-P)
- MORSE Drum Lifter, 1000 lb. Load Capacity (86)
- MORSE Drum Carrier, 55 gal., 800 lb., Manual Tilt (85A)
- MORSE Morse® Drum Adaptor 55/30-20.5 for 20" - 20.5" Diameter Drum (55/30-20.5)
- MORSE Drum Carrier, 55 gal., 800 lb., Manual Tilt (85I)
- VESTIL Elect Hydraulc Drum Crushr/Compactr, 460V (HDC-905-IDC/460V)
- Morse Drum Tools