Shop All Reduced Shank Drill Bits
Morse
Silver And Deming Drill, Series 1424S, 138 Drill Size, Fraction, 1375 Drill Size, Decimal inch
Mfr # 19073
Zoro # G808045576
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # 19073
- Zoro # G808045576
- UPC # 686125190736
- Country of Origin United States
- Category Reduced Shank Drill Bits
Description
pMorse Silver Deming Drill, Series 1424S, 138 in Drill Size Fraction, 1375 in Drill Size Decimal inch, 6 in Overall Length, 318 in Cutting Depth, Standard Flute, 318 in Flute Length, 12 in Shank, 3FlatReduced Shank, 118 deg Point, SelfCenteringSplit Point, Right Hand Cutting, HSS Cutting Edge, HSS, BlackGold Oxidep
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 12 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (1792731)
- DEWALT 13/64" PILOT POINT(R) drill bit (DW1913)
- GEDORE Bricklayer Chisel, Hand Guard (110 HS-256)
- KIPP Star Grip, DIN 6336 Similar, D=8-32, D1= 25, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2AE)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 1 (53464)
- DRILL AMERICA 3/8" HSS Reduced Shank Drill Bit 1/4" Shank, Drill Bit Point Angle: 118 Degrees (D/ARSD3/8)
- NACHI Silver & Deming Dia. 1/2in Reduced Shank HSS Drill - 1 1/16in (1029391)
- WESTWARD Silver/Deming Drill, 25/32,118 Deg (6WUX3)
- K-TOOL INTERNATIONAL Vertical Lift Chemical Pump (KTI72202)
- CARRAND Ultimate Brush (CRD92047)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 47/64 (52447)
- Morse Reduced Shank Drill Bits