Shop All Reduced Shank Drill Bits
Morse
Silver And Deming Drill, Series 1424R, 1732 Drill Size, Fraction, 05312 Drill Size, Decimal inc
Mfr # 17032
Zoro # G408047420
$27.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # 17032
- Zoro # G408047420
- UPC # 686125170325
- Country of Origin United States
- Category Reduced Shank Drill Bits
Description
pMorse Silver Deming Drill, Series 1424R, 1732 in Drill Size Fraction, 05312 in Drill Size Decimal inch, 6 in Overall Length, 318 in Cutting Depth, Standard Flute, 318 in Flute Length, 12 in Shank, ReducedRound Shank, 118 deg Point, SelfCenteringSplit Point, Right Hand Cutting, HSS Cutting Edge, HSS, BlackSilverp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Silver/Deming Drill, 9/16,118 Deg (6PTG5)
- RIDGID Diehead, Cmpl 12R 3/4 Npt Plct (51862)
- PRIME-LINE 290mm 11 in. Digital Level Angle Slope, Durable Construction Single Pack (PTD250V)
- METABO CLAMP WASHER - SMALL GRINDERS (630705000)
- DRILL AMERICA 9/16" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Cutting Direction: Right Hand (D/A3F9/16)
- DRILL AMERICA 11/16" HSS Reduced Shank Drill Bit 3/8" Shank, Number of Flutes: 2 (D/ARSD3/8X11/16)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 3/4 (53448)
- IRWIN Recip Blades 5Pk, 818R, Bi-Metal, 8"L, 18 Tpi (LEX20578)
- MEGUIARS Mirror Glaze Ultra Finishing Polish, 32 Oz (MEGM20532)
- IRWIN Silver & Deming High Speed Steel Fractional 1 2 in. Reduced Shank Drill Bits (AHN-91134)
- MITYVAC Power Steering Air Bleed Adapter Kit (MITMVA670)
- Morse Reduced Shank Drill Bits