Shop All Reduced Shank Drill Bits
Morse
Silver And Deming Drill, Series 1424R, 1316 Drill Size, Fraction, 08125 Drill Size, Decimal inc
Mfr # 17050
Zoro # G408047321
product price: $46.75
/ea
$46.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # 17050
- Zoro # G408047321
- UPC # 686125170509
- Country of Origin United States
- Category Reduced Shank Drill Bits
Description
pMorse Silver Deming Drill, Series 1424R, 1316 in Drill Size Fraction, 08125 in Drill Size Decimal inch, 6 in Overall Length, 318 in Cutting Depth, Standard Flute, 318 in Flute Length, 12 in Shank, ReducedRound Shank, 118 deg Point, SelfCenteringSplit Point, Right Hand Cutting, HSS Cutting Edge, HSS, BlackSilverp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/2" 3/8-16 T-Slot Nut (3900-1203)
- DAVIES Control Knob, 1/4" Thread Size, Bushing, Brass Type, 10.47" c'bore (1120)
- INNOVATIVE COMPONENTS Star Knob, 3/8-16 Thread Size, 1"L, Blind Tap, Steel (GN6C----5SAB-21)
- WESTWARD Countersink Set, 5 PC, 1 FL, 82 Deg, HSS (21ML06)
- DRILL AMERICA 43/64" HSS Reduced Shank Drill Bit 3/8" Shank, Overall Length: 6" (D/ARSD3/8X43/64)
- DRILLCO 17/32, 3-FLAT S&D DRILL 1/2 in. SHANK -1000F (1000F134)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1879 Black & Gold HSS RHS/RHC 31/64 (C18120)
- CHICAGO-LATROBE 118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 1-3/64 (52467)
- DRILL AMERICA 16.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD16.0MM)
- K-TOOL INTERNATIONAL Professional Dbl Flaring Tool Kit (KTI70080)
- DRILL AMERICA 43/64" Reduced Shank HSS Drill Bit 1/2" Shank, Shank Type: Round (DWDRSD43/64)
- Morse Reduced Shank Drill Bits