Shop All Reduced Shank Drill Bits
Morse
Silver and Deming Drill, Series 1424R, 12964 Drill Size Fraction, 14531 Drill Size Decimal
Mfr # 17091
Zoro # G908047241
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # 17091
- Zoro # G908047241
- UPC # 686125170912
- Country of Origin United States
- Category Reduced Shank Drill Bits
Description
pMorse Silver and Deming Drill, Series 1424R, 12964 in Drill Size Fraction, 14531 in Drill Size Decimal inch, 6 in Overall Length, 318 in Cutting Depth, Standard Flute, 318 in Flute Length, 12 in Shank, ReducedStraight Shank, 118 deg Point, Standard Point, HSS Cutting Edge, HSS, BlackSilverp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Phillips Screwdriver Bit, #2 1-15/16in. Philips Power Bit (93007ZR)
- MICRO 100 Indexable Turning & Chamfering Tool (10-3315)
- TUNGALOY Turning Indexable Insert, TCMT 21.5 (6777778)
- PROSOURCE Plier Snap Ring Combo In/Ext (10002-PRP-53L)
- DRILL AMERICA 49/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (D/A3F49/64)
- HANSON Hansen 29-Piece Cobalt M-35 Metal Index Reduced Shank Drill Bit Set (3018002)
- HANSON Silver and Deming High Speed Steel Fractional 1/4" Reduced Shank Drill Bit - 37/64" (91137)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 27/32 (C17052)
- CLE-LINE 135° Heavy Duty Jobber Length Drill Cle-Line 1809 Steam Oxide HSS RHS/RHC 5/8 (C20661)
- DRILL AMERICA 7/8" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD7/8)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 55/64 (53455)
- Morse Reduced Shank Drill Bits