Shop All Reduced Shank Drill Bits
Morse
Silver And Deming Drill, Series 1424R, 118 Drill Size, Fraction, 1125 Drill Size, Decimal inch
Mfr # 17070
Zoro # G408047291
product price: $94.85
/ea
Free Shipping & Returns
$94.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # 17070
- Zoro # G408047291
- UPC # 686125170707
- Country of Origin United States
- Category Reduced Shank Drill Bits
Description
pMorse Silver Deming Drill, Series 1424R, 118 in Drill Size Fraction, 1125 in Drill Size Decimal inch, 6 in Overall Length, 318 in Cutting Depth, Standard Flute, 318 in Flute Length, 12 in Shank, ReducedRound Shank, 118 deg Point, SelfCenteringSplit Point, Right Hand Cutting, HSS Cutting Edge, HSS, BlackSilverp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Jet Mill Drill Stand For 18F193/4/5 (350045)
- INTERSTATE PNEUMATICS OSHA Compliant Brass Safety Tip For Air Blow Guns 1/8 Inch (BT6S)
- VULCAN Sander Hand 9-1/2X3-1/4In Wood (15014-1)
- BIG HORN Automatic Center Punch with 5 Inch Long Brass Handle (19864)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 13/16 (C20751)
- DRILL AMERICA 13/16" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD13/16)
- DRILL AMERICA 29/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD29/32)
- DRILL AMERICA 23/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (D/A3F23/32)
- CLE-LINE 118° Silver & Deming Drill (Metric) Cle-Line 1877M Black & Gold HSS RHS/RHC 14.50mm (C21173)
- HD IB83008 Insty Bit Quick Change Drilling Systems Drill Adapter With Out Bit 0.13 in. (IB83008)
- DRILL AMERICA 9/16" HSS Reduced Shank Drill Bit 3/8" Shank, Overall Length: 6" (D/ARSD3/8X9/16)
- Morse Drill Bits