Shop All Screw Machine Length Drill Bits
Morse
Screw Machine Drill, Series 5375T, Imperial, 38 Drill Size Fraction, 0375 Drill Size Decima
Mfr # 92328
Zoro # G208023167
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # 92328
- Zoro # G208023167
- UPC # 686125923280
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Description
pMorse Screw Machine Drill, General Purpose, Series 5375T, Imperial, 38 in Drill Size Fraction, 0375 in Drill Size Decimal inch, 318 in Overall Length, 11316 in Cutting Depth, Standard Flute, 11316 in Flute Length, 38 in Shank, Straight Shank, 135 deg Point, SelfCenteringSplit Point, Right Hand Cutting, Solid Carbide Cutting Edge, Solid Carbide, TiAlN Coated, Applicable Materials Carbon Steel, Cast Iron, Gummy Materials, High Temperature Alloy Steel, Inconel, Other High Strength Ferrous Materials, Stainless Steel, Titanium, Tool Steel and Work Hardenedp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 9/64in dia, 9/32in Cut L (424-1406-BN)
- MICROMAG MicroMag 10" Magnetic Filter with Aluminum base and SAN bowl (MM10/1.0)
- PROTO Combination Wrench, SAE, 1/2in Size (J1216HASD)
- INSIZE Inside Spring Caliper, 0 to 6.69" Range (7261-150)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Drill Bit Size: 3/64" (35023)
- CHICAGO-LATROBE Screw Machine Drill Bit, 27/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48527)
- M.A. FORD Screw Machine Drill Bit, 9/16 in Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20056250)
- CLEVELAND Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14590)
- ZORO SELECT Screw Machine Drill Bit, 7/16 in Size, 118 Degrees Point Angle, Carbide-Tipped, Uncoated Finish (11004375)
- CLEVELAND Screw Machine Drill Bit, 59/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04659)
- OSG Screw Machine Drill Bit, 4.75 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (8595475)
- Morse Screw Machine Length Drill Bits