Shop All Screw Machine Length Drill Bits
Morse
Screw Machine Drill, Series 5375, Imperial, 516 Drill Size Fraction, 03125 Drill Size Decim
Mfr # 50947
Zoro # G808044302
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # 50947
- Zoro # G808044302
- UPC # 686125509477
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Description
pMorse Screw Machine Drill, General Purpose, Series 5375, Imperial, 516 in Drill Size Fraction, 03125 in Drill Size Decimal inch, 21316 in Overall Length, 158 in Cutting Depth, Standard Flute, 158 in Flute Length, 516 in Shank, Straight Shank, 135 deg Point, SelfCenteringSplit Point, Right Hand Cutting, Solid Carbide Cutting Edge, Solid Carbide, Bright, Applicable Materials Carbon Steel, Cast Iron, Gummy Materials, High Temperature Alloy Steel, Inconel, Other High Strength Ferrous Materials, Stainless Steel, Titanium, Tool Steel and Work Hardenedp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 232 in Nail Set 1 pc (58-112)
- DRILL AMERICA 3/16"x3/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR3/16)
- NACHI SG-ESS Stub Length Drill - 29/64in (1245590)
- EGA MASTER OPEN END CROWFOOT WRENCH 1/2" - 25 MM NON SPARKING Al-Bron (72578)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/8 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48540)
- CLEVELAND Screw Machine Drill Bit, 7/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04491)
- OSG Screw Machine Drill Bit, 4.30 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-1693)
- CLEVELAND Screw Machine Drill Bit, 17/64 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70264)
- CLEVELAND Screw Machine Drill Bit, 7/16 in Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute (C14865)
- WESTWARD Screw Machine Drill Bit, #2 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (5TUX3)
- CHICAGO-LATROBE Screw Machine Drill Bit, #36 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49406)
- Morse Drill Bits