Shop All Screw Machine Length Drill Bits
Morse
Screw Machine Drill, Series 1436, Imperial, X Drill Size Letter, 0397 Drill Size Decimal inch
Mfr # 15207
Zoro # G908044110
$10.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # 15207
- Zoro # G908044110
- UPC # 686125152079
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Description
pMorse Screw Machine Drill, General Purpose, Series 1436, Imperial, X Drill Size Letter, 0397 in Drill Size Decimal inch, 3516 in Overall Length, 11516 in Cutting Depth, Standard Flute, 11516 in Flute Length, 0397 in Shank, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, HSS, Bright, Applicable Materials Low Tensile Strength Steel and NonFerrous Materialp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Master Precision Level, 15 In, 2 Vials (199Z)
- PFERD 5-1/2" Diamond Needle File - Square, Fine Cut (04031)
- KLEIN TOOLS Insulated Precision Screwdriver, 3/32-inch Slotted (6243INS)
- HHIP 8-32NC H3 2 Flute Spiral Point Plug Tap (1011-6044)
- OSG Screw Machine Drill Bit, #34 Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595282)
- CLEVELAND Screw Machine Drill Bit, #7 Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Straight Shank (C15297)
- OSG Screw Machine Drill Bit, 3/64 in Size, 140 Degrees Point Angle, High Speed Steel, TiN Finish (8595119)
- WESTWARD Screw Machine Drill Bit, Z Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (5PMH7)
- CHICAGO-LATROBE Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49213)
- CHICAGO-LATROBE Screw Machine Drill Bit, 15/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50812)
- CHICAGO-LATROBE Screw Machine Drill Bit, H Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49239)
- Morse Screw Machine Length Drill Bits