Shop All Screw Machine Length Drill Bits
Morse
Screw Machine Drill, Series 1436, Imperial, W Drill Size Letter, 0386 Drill Size Decimal inch
Mfr # 15205
Zoro # G608044106
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # 15205
- Zoro # G608044106
- UPC # 686125152055
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Description
pMorse Screw Machine Drill, General Purpose, Series 1436, Imperial, W Drill Size Letter, 0386 in Drill Size Decimal inch, 314 in Overall Length, 178 in Cutting Depth, Standard Flute, 178 in Flute Length, 0386 in Shank, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, HSS, Bright, Applicable Materials Low Tensile Strength Steel and NonFerrous Materialp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3/8" Drive 14 Piece 6 Point, Std Metric Socket Set, 6mm - 19mm (D010004)
- GS TOOLING 4" Double Clamp Vise (382610)
- SAWSTOP 40-Teeth Circular Saw Blade, Wood (BTS-R-40ATB)
- MILWAUKEE TOOL Keyless Chuck, 1/2 (42-66-1006)
- OSG Screw Machine Drill Bit, #12 Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish, Spiral Flute (8665480)
- CHICAGO-LATROBE Screw Machine Drill Bit, 13/32 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish, Spiral Flute (52826)
- CHICAGO-LATROBE Screw Machine Drill Bit, #29 Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48399)
- CLEVELAND Screw Machine Drill Bit, 29/64 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70276)
- CLEVELAND Screw Machine Drill Bit, 6.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14829)
- WESTWARD Screw Machine Drill Bit, 7/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (5TVT2)
- CHICAGO-LATROBE Screw Machine Drill Bit, #58 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50913)
- Morse Screw Machine Length Drill Bits