Shop All Screw Machine Length Drill Bits
Morse
Screw Machine Drill, Series 1436, Imperial, U Drill Size Letter, 0368 Drill Size Decimal inch
Mfr # 15202
Zoro # G308044055
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # 15202
- Zoro # G308044055
- UPC # 686125152024
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Description
pMorse Screw Machine Drill, General Purpose, Series 1436, Imperial, U Drill Size Letter, 0368 in Drill Size Decimal inch, 318 in Overall Length, 11316 in Cutting Depth, Standard Flute, 11316 in Flute Length, 0368 in Shank, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, HSS, Bright, Applicable Materials Low Tensile Strength Steel and NonFerrous Materialp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 9 1/2 in Linemans Plier, Steel (0151-09-INS)
- WESTWARD 3/8" Drive, SAE 7/8" Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR42)
- WESTWARD Hand File, Rasp Crs, Bastard, Round, 10 In L (10Z676)
- TUNGALOY Turning Indexable Insert, TPG322 NS, PK10 (6850522)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Screw Machine #9, #9 Size, 135 Degrees Point Angle, High Speed Steel, Oxide Finish (95001808)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48520)
- CHICAGO-LATROBE Screw Machine Drill Bit, O Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48246)
- OSG Screw Machine Drill Bit, 4.00 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8690400)
- WIDIA Screw Machine Drill Bit, 3/8 in Size, 140 Degrees Point Angle, Solid Carbide, AlTiN Finish (TDS451A09525)
- CHICAGO-LATROBE Screw Machine Drill Bit, #50 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (49120)
- OSG Screw Machine Drill Bit, 3.00 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8690300)
- Morse Screw Machine Length Drill Bits