Shop All Screw Machine Length Drill Bits
Morse
Screw Machine Drill, Series 1436, Imperial, T Drill Size Letter, 0358 Drill Size Decimal inch
Mfr # 15200
Zoro # G908044042
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # 15200
- Zoro # G908044042
- UPC # 686125152000
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Description
pMorse Screw Machine Drill, General Purpose, Series 1436, Imperial, T Drill Size Letter, 0358 in Drill Size Decimal inch, 3116 in Overall Length, 134 in Cutting Depth, Standard Flute, 134 in Flute Length, 0358 in Shank, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, HSS, Bright, Applicable Materials Low Tensile Strength Steel and NonFerrous Materialp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANAVISE Repl Grooved Jaws, Bench Vise, Nylon, Black (344)
- TEKTON 21 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26421)
- IRWIN IRWIN STRAIT-LINE LAYOUT PRO REEL (IWHT48446)
- PROTO 3/8 in Drive, 12mm 12 pt Metric Socket, 12 Points (J5275AM)
- CLE-LINE Screw Machine Drill Bit, 23/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23479)
- CHICAGO-LATROBE Screw Machine Drill Bit, N Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50843)
- CLE-LINE Screw Machine Drill Bit, #30 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (C23530)
- CLEVELAND Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, Cobalt, TiCN Finish (C15256)
- CHICAGO-LATROBE Screw Machine Drill Bit, #60 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48760)
- ZORO SELECT Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish (460-101875)
- CLEVELAND Screw Machine Drill Bit, 2.50 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14820)
- Morse Drill Bits