Shop All Screw Machine Length Drill Bits
Morse
Screw Machine Drill, Series 1435, Imperial, 716 Drill Size Fraction, 04375 Drill Size Decim
Mfr # 15212
Zoro # G108044088
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # 15212
- Zoro # G108044088
- UPC # 686125152123
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Description
pMorse Screw Machine Drill, General Purpose, Series 1435, Imperial, 716 in Drill Size Fraction, 04375 in Drill Size Decimal inch, 3716 in Overall Length, 2116 in Cutting Depth, Standard Flute, 2116 in Flute Length, 716 in Shank, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, HSS, Bright, Applicable Materials Low Tensile Strength Steel and NonFerrous Materialp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Water Tank, Hose Included, 10 in L (536089802)
- WESTWARD 1/4 in Drive Impact Socket 10 mm Size 6 pt Deep Depth, Black Oxide (4LXV9)
- SUPERCUT 123-inch x 0.1875-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (532470)
- WESTWARD Wrench, Combination, Metric, 6-1/2" L. (54PN51)
- CLEVELAND Screw Machine Drill Bit, 7/16 in Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute (C14865)
- CLEVELAND Screw Machine Drill Bit, 37/64 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish (C15083)
- CHICAGO-LATROBE Screw Machine Drill Bit, F Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50835)
- ZORO SELECT Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, Carbide-Tipped, Uncoated Finish (11505000)
- OSG Screw Machine Drill Bit, 3.32 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595332)
- CLEVELAND Screw Machine Drill Bit, 19/64 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish (C14336)
- OSG Screw Machine Drill Bit, 1.97 mm Size, 140 Degrees Point Angle, High Speed Steel, TiN Finish (8595197)
- Morse Screw Machine Length Drill Bits