Shop All Screw Machine Length Drill Bits
Morse
Screw Machine Drill, Series 1435, Imperial, 6164 Drill Size Fraction, 09531 Drill Size Deci
Mfr # 15245
Zoro # G208044131
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # 15245
- Zoro # G208044131
- UPC # 686125152451
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Description
pMorse Screw Machine Drill, General Purpose, Series 1435, Imperial, 6164 in Drill Size Fraction, 09531 in Drill Size Decimal inch, 578 in Overall Length, 378 in Cutting Depth, Standard Flute, 378 in Flute Length, 6164 in Shank, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, HSS, Bright, Applicable Materials Low Tensile Strength Steel and NonFerrous Materialp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 3/64 In., 4 Flute, Cobalt (1433-0.0469)
- BETA Soft Face Hammer, 22mm (013900022)
- MAYHEW PRO Hollow Punch, Round, Steel, 3/16 x 1-1/8 In (50502)
- MILWAUKEE TOOL EXACT 5" Die (49-16-2686)
- OSG Screw Machine Drill Bit, 21.50 mm Size, 120 Degrees Point Angle, High Speed Steel, TiAlN Finish (6171511)
- OSG Screw Machine Drill Bit, 25/64 in Size, 120 Degrees Point Angle, High Speed Steel, WD1 Finish (11564115)
- WALTER Screw Machine Drill Bit, 5/16 in Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-5/16IN)
- M.A. FORD Screw Machine Drill Bit, 7/16 in Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20043750)
- CLEVELAND Screw Machine Drill Bit, #19 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04455)
- CHICAGO-LATROBE Screw Machine Drill Bit, #45 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49415)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50813)
- Morse Screw Machine Length Drill Bits