Shop All Screw Machine Length Drill Bits
Morse
Screw Machine Drill, Series 1435, Imperial, 5964 Drill Size Fraction, 09219 Drill Size Deci
Mfr # 15243
Zoro # G408044320
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # 15243
- Zoro # G408044320
- UPC # 686125152437
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Description
pMorse Screw Machine Drill, General Purpose, Series 1435, Imperial, 5964 in Drill Size Fraction, 09219 in Drill Size Decimal inch, 534 in Overall Length, 334 in Cutting Depth, Standard Flute, 334 in Flute Length, 5964 in Shank, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, HSS, Bright, Applicable Materials Low Tensile Strength Steel and NonFerrous Materialp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1" Drive 12 Point Standard SAE Socket 2-5/8" (83419)
- BOSCH 4-Cutter Hammer Drill Bit 1" x 36"L, SDS Max (HC5053)
- METABO Angle Grinder, 12 A, Barrel Grip, 5.3 lb (WP 13-125 Quick)
- LENOX Hole Saw Kit, 7/8 in to 2 1/2 in (LXAH3LSET6)
- CHICAGO-LATROBE Screw Machine Drill Bit, Q Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48817)
- CHICAGO-LATROBE Screw Machine Drill Bit, #42 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49412)
- CLEVELAND Screw Machine Drill Bit, 2.50 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14820)
- CLE-LINE Screw Machine Drill Bit, 9/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23465)
- CHICAGO-LATROBE Screw Machine Drill Bit, #21 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49391)
- CHICAGO-LATROBE Screw Machine Drill Bit, #20 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49390)
- CHICAGO-LATROBE Screw Machine Drill Bit, 17/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48517)
- Morse Screw Machine Length Drill Bits