Shop All Screw Machine Length Drill Bits
Morse
Screw Machine Drill, Series 1435, Imperial, 58 Drill Size Fraction, 0625 Drill Size Decimal
Mfr # 15224
Zoro # G908044370
product price: $55.85
/ea
$55.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # 15224
- Zoro # G908044370
- UPC # 686125152246
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Description
pMorse Screw Machine Drill, General Purpose, Series 1435, Imperial, 58 in Drill Size Fraction, 0625 in Drill Size Decimal inch, 414 in Overall Length, 234 in Cutting Depth, Standard Flute, 234 in Flute Length, 58 in Shank, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, HSS, Bright, Applicable Materials Low Tensile Strength Steel and NonFerrous Materialp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Diamond Turning Insert, Diamond, 2, DPMT, 1, Carbide (DPMT21.51ESU-AC8025P)
- IRWIN WELDTEC SHIP AUGER 1/2"" (3043005)
- BON TOOL Bon 12-543 Walk Groover, Bronze 8" X 8" Bit 1" X 3/8" (12-543)
- SPEEDAIRE Air Screwdriver, 7-3/8 in. O Length (45NW60)
- CHICAGO-LATROBE Screw Machine Drill Bit, #5 Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48375)
- NACHI Screw Machine Length HSS Drill - #41 (1061442)
- CLEVELAND Screw Machine Drill Bit, R Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04555)
- CHICAGO-LATROBE Screw Machine Drill Bit, #9 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48709)
- COBRA CARBIDE Screw Machine Length Uncoated, Decimal Equivalent: 0.1299 (35234)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1 3/16 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48576)
- CHICAGO-LATROBE Screw Machine Drill Bit, V Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48822)
- Morse Drill Bits