Shop All Screw Machine Length Drill Bits
Morse
Screw Machine Drill, Series 1435, Imperial, 4964 Drill Size Fraction, 07656 Drill Size Deci
Mfr # 15233
Zoro # G508044336
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # 15233
- Zoro # G508044336
- UPC # 686125152338
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Description
pMorse Screw Machine Drill, General Purpose, Series 1435, Imperial, 4964 in Drill Size Fraction, 07656 in Drill Size Decimal inch, 518 in Overall Length, 314 in Cutting Depth, Standard Flute, 314 in Flute Length, 4964 in Shank, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, HSS, Bright, Applicable Materials Low Tensile Strength Steel and NonFerrous Materialp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Hammer, Antivibe, 28 oz., 16" L (FMHT51295)
- PROTO Cold Chisel Set, Not Tether Capable (J86CS2)
- WESTWARD 7" Standard Duty Combination Vise with Swivel Base (10D694)
- MILWAUKEE TOOL Magnetic Drill Kit, 690 RPM, 3 Batteries (2787-22HD, 48-11-1865)
- CHICAGO-LATROBE Screw Machine Drill Bit, 29/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50826)
- CHICAGO-LATROBE Screw Machine Drill Bit, #5 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50860)
- CHICAGO-LATROBE Screw Machine Drill Bit, 11/16 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48544)
- CHICAGO-LATROBE Screw Machine Drill Bit, #41 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49411)
- CHICAGO-LATROBE Screw Machine Drill Bit, #43 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49413)
- WALTER Screw Machine Drill Bit, 1/4 in Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-1/4IN)
- CLEVELAND Screw Machine Drill Bit, V Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Straight Shank (C15351)
- Morse Drill Bits