Shop All Screw Machine Length Drill Bits
Morse
Screw Machine Drill, Series 1435, Imperial, 4764 Drill Size Fraction, 07344 Drill Size Deci
Mfr # 15231
Zoro # G108044323
$72.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # 15231
- Zoro # G108044323
- UPC # 686125152314
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Description
pMorse Screw Machine Drill, General Purpose, Series 1435, Imperial, 4764 in Drill Size Fraction, 07344 in Drill Size Decimal inch, 5 in Overall Length, 318 in Cutting Depth, Standard Flute, 318 in Flute Length, 4764 in Shank, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, HSS, Bright, Applicable Materials Low Tensile Strength Steel and NonFerrous Materialp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC #35 (11065)
- WESTWARD Adj. Wrench, 6", 15/16" Cap., Black (31D013)
- SCHUNK Hard Top Jaw Set, 2.09 in. H, PK3 (0138114)
- COBRA CARBIDE 120 Drill Pt. Diamond Cut Fiberglass Router, 1/4, Style D, Overall Length: 3" (12169)
- CLEVELAND Screw Machine Drill Bit, 3.10 mm Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute (C14752)
- CHICAGO-LATROBE Screw Machine Drill Bit, #44 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (49114)
- CHICAGO-LATROBE Screw Machine Drill Bit, #21 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (49091)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48528)
- OSG Screw Machine Drill Bit, 2.15 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595215)
- NACHI Screw Machine Length HSS Drill - #2 (1061895)
- CLEVELAND Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, Cobalt Steel, TiAlN Finish (C15062)
- Morse Drill Bits