Shop All Screw Machine Length Drill Bits
Morse
Screw Machine Drill, Series 1435, Imperial, 3964 Drill Size Fraction, 06094 Drill Size Deci
Mfr # 15223
Zoro # G108044231
product price: $53.45
/ea
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # 15223
- Zoro # G108044231
- UPC # 686125152239
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Description
pMorse Screw Machine Drill, General Purpose, Series 1435, Imperial, 3964 in Drill Size Fraction, 06094 in Drill Size Decimal inch, 414 in Overall Length, 234 in Cutting Depth, Standard Flute, 234 in Flute Length, 3964 in Shank, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, HSS, Bright, Applicable Materials Low Tensile Strength Steel and NonFerrous Materialp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Chalk Box w/Line Level, 100 ft. (GG337)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 25 mm Size, Deep Socket, Black Phosphate (49-66-6400)
- PELICAN Desert Tan Protective Case, 22"L x 13.8"W x 9"D (1510-000-190)
- PROTO 1/2 in Drive, 34mm 12 pt Metric Socket, 12 Points (J5434M)
- CHICAGO-LATROBE Screw Machine Drill Bit, #30 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49400)
- OSG Screw Machine Drill Bit, 3/32 in Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish (10093805)
- OSG Screw Machine Drill Bit, 8.70 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (61587)
- CLEVELAND Screw Machine Drill Bit, #35 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14563)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48510)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/8 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48924)
- CHICAGO-LATROBE Screw Machine Drill Bit, F Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48806)
- Morse Drill Bits