Shop All Screw Machine Length Drill Bits
Morse
Screw Machine Drill, Series 1435, Imperial, 3764 Drill Size Fraction, 05781 Drill Size Deci
Mfr # 15221
Zoro # G208044421
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # 15221
- Zoro # G208044421
- UPC # 686125152215
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Description
pMorse Screw Machine Drill, General Purpose, Series 1435, Imperial, 3764 in Drill Size Fraction, 05781 in Drill Size Decimal inch, 418 in Overall Length, 258 in Cutting Depth, Standard Flute, 258 in Flute Length, 3764 in Shank, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, HSS, Bright, Applicable Materials Low Tensile Strength Steel and NonFerrous Materialp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/16" Industrial Cobalt (DWA1212)
- PERSONNA 15030 4 in Wallstripper Tool with 5 Blades (024500664340)
- XCELITE General Hand Tool Kit, No. of Pcs. 23 (99SMN)
- BON TOOL Bon 83-270 Steel Bucket Scoop Without Holes (83-270)
- CHICAGO-LATROBE Screw Machine Drill Bit, #29 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49399)
- M.A. FORD Twister Hi-Tuff Drill, 6.50Mm (20525590T)
- CHICAGO-LATROBE Screw Machine Drill Bit, #5 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50860)
- CLEVELAND Screw Machine Drill Bit, #35 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70339)
- NACHI Screw Machine Length HSS Drill W/ Black Oxide - #21 (1050999)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/32 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51811)
- CHICAGO-LATROBE Screw Machine Drill Bit, #7 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48707)
- Morse Drill Bits