Shop All Screw Machine Length Drill Bits
Morse
Screw Machine Drill, Series 1435, Imperial, 2532 Drill Size Fraction, 07812 Drill Size Deci
Mfr # 15234
Zoro # G208044377
product price: $83.05
/ea
Free Shipping & Returns
$83.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # 15234
- Zoro # G208044377
- UPC # 686125152345
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Description
pMorse Screw Machine Drill, General Purpose, Series 1435, Imperial, 2532 in Drill Size Fraction, 07812 in Drill Size Decimal inch, 518 in Overall Length, 314 in Cutting Depth, Standard Flute, 314 in Flute Length, 2532 in Shank, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, HSS, Bright, Applicable Materials Low Tensile Strength Steel and NonFerrous Materialp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS DRILL STOP SET (GNS838)
- MASTER APPLIANCE Cord Set Kit, 20A, 9" L x 14" W x 2.5" H (30080)
- MICRO 100 Router Single Flute Plastic (SFL-250-43)
- DIABLO Demo Demon 3/4 in. X 6 in. L High Carbon Steel Spade Bit (DSPD4030)
- CLEVELAND Screw Machine Drill Bit, #31 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04426)
- CHICAGO-LATROBE Screw Machine Drill Bit, 59/64 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48559)
- OSG Screw Machine Drill Bit, 17.50 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8691750)
- OSG Screw Machine Drill Bit, 16.50 mm Size, 120 Degrees Point Angle, High Speed Steel, TiAlN Finish (6166511)
- OSG Screw Machine Drill Bit, 5/32 in Size, 130 Degrees Point Angle, High Speed Steel, WD1 Finish (11534815)
- CLE-LINE Screw Machine Drill Bit, 3/32 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23462)
- CLEVELAND Screw Machine Drill Bit, #45 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04395)
- Morse Screw Machine Length Drill Bits