Shop All Screw Machine Length Drill Bits
Morse
Screw Machine Drill, Series 1435, Imperial, 1732 Drill Size Fraction, 05312 Drill Size Deci
Mfr # 15218
Zoro # G208044117
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # 15218
- Zoro # G208044117
- UPC # 686125152185
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Description
pMorse Screw Machine Drill, General Purpose, Series 1435, Imperial, 1732 in Drill Size Fraction, 05312 in Drill Size Decimal inch, 378 in Overall Length, 238 in Cutting Depth, Standard Flute, 238 in Flute Length, 1732 in Shank, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, HSS, Bright, Applicable Materials Low Tensile Strength Steel and NonFerrous Materialp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 14 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (82158D2B144495)
- INGERSOLL-RAND Ball Bear"g, 1.25" x 1.25" x 0.38 (MG1-593)
- KO-KEN Universal Spark Plug Socket 14mm 12 Point 88mm Magnet 3/8 Sq. Drive (3345P-14)
- IRWIN Utility Knife Utility, 6 1/2 in L (2082101)
- WESTWARD Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (5TVT3)
- CHICAGO-LATROBE Screw Machine Drill Bit, 35/64 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48535)
- CLEVELAND Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14675)
- CHICAGO-LATROBE Screw Machine Drill Bit, #50 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (49120)
- CHICAGO-LATROBE Screw Machine Drill Bit, 23/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49223)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/4 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48916)
- YG-1 TOOL CO Hss(M35) Screw Machine Parabolic Tin Coated Drill (DN515240)
- Morse Drill Bits