Shop All Screw Machine Length Drill Bits
Morse
Screw Machine Drill, Series 1435, Imperial, 158 Drill Size Fraction, 1625 Drill Size Decim
Mfr # 15258
Zoro # G508044008
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # 15258
- Zoro # G508044008
- UPC # 686125152581
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Description
pMorse Screw Machine Drill, General Purpose, Series 1435, Imperial, 158 in Drill Size Fraction, 1625 in Drill Size Decimal inch, 734 in Overall Length, 478 in Cutting Depth, Standard Flute, 478 in Flute Length, 112 in Shank, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, HSS, Bright, Applicable Materials Low Tensile Strength Steel and NonFerrous Materialp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER 1/2" - 20 UNF Chuck Adapter (30205)
- TEKTON 14 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23414)
- VEGA Hex and Hex Ball, T-Handle, 1/8 x 4 in (LTB1804)
- STANLEY One-Piece Steel Hammer – 20 oz. (STHT51246)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/8 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48924)
- OSG Screw Machine Drill Bit, 10.50 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8691050)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50804)
- ROCKY MOUNTAIN TWIST Rmt P-3 Cobalt Screw Machine #57, #57 Size, 135 Degrees Point Angle, Cobalt Steel, Straw Finish (95006382)
- CLEVELAND Screw Machine Drill Bit, #20 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14594)
- OSG Screw Machine Drill Bit, 12.80 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (61628)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish, Spiral Flute (52820)
- Morse Drill Bits