Shop All Screw Machine Length Drill Bits
Morse
Screw Machine Drill, Heavy Duty, Series 2435, Imperial, X Drill Size Letter, 0397 Drill Size
Mfr # 13253
Zoro # G308044222
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # 13253
- Zoro # G308044222
- UPC # 686125132538
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Description
pMorse Screw Machine Drill, Heavy Duty, Series 2435, Imperial, X Drill Size Letter, 0397 in Drill Size Decimal inch, 3516 in Overall Length, 11516 in Cutting Depth, Standard Flute, 11516 in Flute Length, 0397 in Shank, Straight Shank, 135 deg Point, SelfCenteringSplit Point, Right Hand Cutting, M42 Cobalt Cutting Edge, M42 Cobalt, Bright, Applicable Materials Ferrous Casting, High Alloy Steel, Inconel, Stainless Steel, Titanium and Other DifficulttoDrill Materialp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Automatic Setting Tool, Smart DI+, 1/2 In (00429SD-PWR)
- KOMELON 25 ft. Tape Measure, 1" Blade (SL2825IE)
- DRILL AMERICA .3735 HSS Straight Shank Chucking Reamer (DWRR.3735)
- VACULA AUTOMOTIVE PRODUCTS Blowgun 4" Fixed Bent Tube Full-Flow (VP72-020-1050)
- CLEVELAND Screw Machine Drill Bit, 1/2 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04601)
- WESTWARD Screw Machine Drill Bit, 15/32 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (5TVX5)
- OSG Flat Bottom Drill Bit, 9.80 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3330980)
- CLEVELAND Screw Machine Drill Bit, 35/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04609)
- CHICAGO-LATROBE Screw Machine Drill Bit, W Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49254)
- ZORO SELECT Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish (460-101562)
- CLEVELAND Screw Machine Drill Bit, #42 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04404)
- Morse Screw Machine Length Drill Bits