Shop All Screw Machine Length Drill Bits
Morse
Screw Machine Drill, Heavy Duty, Series 2435, Imperial, J Drill Size Letter, 0277 Drill Size
Mfr # 13231
Zoro # G908044295
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # 13231
- Zoro # G908044295
- UPC # 686125132316
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Description
pMorse Screw Machine Drill, Heavy Duty, Series 2435, Imperial, J Drill Size Letter, 0277 in Drill Size Decimal inch, 21116 in Overall Length, 112 in Cutting Depth, Standard Flute, 112 in Flute Length, 0277 in Shank, Straight Shank, 135 deg Point, SelfCenteringSplit Point, Right Hand Cutting, M42 Cobalt Cutting Edge, M42 Cobalt, Bright, Applicable Materials Ferrous Casting, High Alloy Steel, Inconel, Stainless Steel, Titanium and Other DifficulttoDrill Materialp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Walking Plow Handle, 56", Red Oak (64205)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C TiN 1"x1"x3"x5-1/2" (C75050)
- ZORO SELECT Seam Binder, 1-1/4 x 96 In, Fluted, Silver (43732)
- CLEVELAND Taper Pin Reamer, #9 Size, Bright, Spiral (C24244)
- CLE-LINE Screw Machine Drill Bit, 13/32 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23482)
- WALTER Screw Machine Drill Bit, #30 Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-NO30)
- OSG Screw Machine Drill Bit, 3.30 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8690330)
- WIDIA Screw Machine Drill Bit, #12 Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (VDS201A04800)
- NACHI Screw Machine Length HSS Drill - 1 3/8in (1266155)
- CHICAGO-LATROBE Screw Machine Drill Bit, 9/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48509)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish, Spiral Flute (52810)
- Morse Screw Machine Length Drill Bits