Shop All Screw Machine Length Drill Bits
Morse
Screw Machine Drill, Heavy Duty, Series 2435, Imperial, I Drill Size Letter, 0272 Drill Size
Mfr # 13230
Zoro # G508044213
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # 13230
- Zoro # G508044213
- UPC # 686125132309
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Description
pMorse Screw Machine Drill, Heavy Duty, Series 2435, Imperial, I Drill Size Letter, 0272 in Drill Size Decimal inch, 21116 in Overall Length, 112 in Cutting Depth, Standard Flute, 112 in Flute Length, 0272 in Shank, Straight Shank, 135 deg Point, SelfCenteringSplit Point, Right Hand Cutting, M42 Cobalt Cutting Edge, M42 Cobalt, Bright, Applicable Materials Ferrous Casting, High Alloy Steel, Inconel, Stainless Steel, Titanium and Other DifficulttoDrill Materialp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Inside Micrometer Set, 2 to 4" Range (S770BXTFZ)
- STAHLWILLE TOOLS Double ended ring Wrench Size 27 x 32 mm L.320 mm (41052732)
- PROTO Combination Wrench, Metric, 21mm Size (J1221MBASD)
- ZORO SELECT Head Set, 1/2-13, 2.50 in., DRHT/DLHT (MHS-5013)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51809)
- CLE-LINE Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23464)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/16 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49204)
- CHICAGO-LATROBE Screw Machine Drill Bit, #40 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49410)
- OSG Screw Machine Drill Bit, #47 Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish, Spiral Flute (10078505)
- CHICAGO-LATROBE Screw Machine Drill Bit, R Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49249)
- OSG Flat Bottom Drill Bit, 5/16 in Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (570031211)
- Morse Screw Machine Length Drill Bits