Shop All Screw Machine Length Drill Bits
Morse
Screw Machine Drill, Heavy Duty, Series 2435, Imperial, 516 Drill Size Fraction, 03125 Drill
Mfr # 13238
Zoro # G308044468
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # 13238
- Zoro # G308044468
- UPC # 686125132385
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Description
pMorse Screw Machine Drill, Heavy Duty, Series 2435, Imperial, 516 in Drill Size Fraction, 03125 in Drill Size Decimal inch, 21316 in Overall Length, 158 in Cutting Depth, Standard Flute, 158 in Flute Length, 516 in Shank, Straight Shank, 135 deg Point, SelfCenteringSplit Point, Right Hand Cutting, M42 Cobalt Cutting Edge, M42 Cobalt, Bright, Applicable Materials Ferrous Casting, High Alloy Steel, Inconel, Stainless Steel, Titanium and Other DifficulttoDrill Materialp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Feeler Gauge, 0.0300x12 L, PK12 (19730)
- KIPP Indexing Plungers, metric (K0340.1206)
- IRWIN Iron Workers Pliers, 9in, PK5 (2078909)
- KRAFT TOOL Multi-Twist Threaded Handle Adapter (CC685)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/16 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51801)
- CHICAGO-LATROBE Screw Machine Drill Bit, 9/64 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51806)
- M.A. FORD Screw Machine Drill Bit, 5/8 in Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20062500)
- YG-1 TOOL CO Carbide Drills, 14.00 mm Size, 140 Degrees Point Angle, Solid Carbide (DH404140)
- CHICAGO-LATROBE Screw Machine Drill Bit, O Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48815)
- CLEVELAND Screw Machine Drill Bit, 6.50 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14808)
- ZORO SELECT Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Carbide-Tipped, Uncoated Finish (11501250)
- Morse Screw Machine Length Drill Bits