Shop All Screw Machine Length Drill Bits
Morse
Screw Machine Drill, Heavy Duty, Series 2435, Imperial, 38 Drill Size Fraction, 0375 Drill Si
Mfr # 13249
Zoro # G208044414
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # 13249
- Zoro # G208044414
- UPC # 686125132491
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Description
pMorse Screw Machine Drill, Heavy Duty, Series 2435, Imperial, 38 in Drill Size Fraction, 0375 in Drill Size Decimal inch, 318 in Overall Length, 11316 in Cutting Depth, Standard Flute, 11316 in Flute Length, 38 in Shank, Straight Shank, 135 deg Point, SelfCenteringSplit Point, Right Hand Cutting, M42 Cobalt Cutting Edge, M42 Cobalt, Bright, Applicable Materials Ferrous Casting, High Alloy Steel, Inconel, Stainless Steel, Titanium and Other DifficulttoDrill Materialp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Hex Socket Bit SAE 5/8 in Tip, 4 in L (J54415/8)
- DURAWHEEL Pro Measuring Wheel, m/dm (68903)
- STANLEY ENGINEERED FASTENING Rivet Nut Tool, 6/32, 8/32, 10/24&1/4 In (PNT110-I)
- WRIGHT TOOL Slotted and Phillips Screwdriver 4-in-1 (9180)
- CHICAGO-LATROBE Screw Machine Drill Bit, #34 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (49104)
- OSG Flat Bottom Drill Bit, 5/16 in Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (570031211)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50805)
- OSG Flat Bottom Drill Bit, 2.10 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3330210)
- CHICAGO-LATROBE Screw Machine Drill Bit, #8 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50863)
- CLEVELAND Screw Machine Drill Bit, 7/32 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14630)
- OSG Screw Machine Drill Bit, 4.10 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (9599041)
- Morse Drill Bits