Shop All Screw Machine Length Drill Bits
Morse
Screw Machine Drill, Heavy Duty, Series 2435, Imperial, 2764 Drill Size Fraction, 04219 Drill
Mfr # 13257
Zoro # G408044436
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # 13257
- Zoro # G408044436
- UPC # 686125132576
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Description
pMorse Screw Machine Drill, Heavy Duty, Series 2435, Imperial, 2764 in Drill Size Fraction, 04219 in Drill Size Decimal inch, 338 in Overall Length, 2 in Cutting Depth, Standard Flute, 2 in Flute Length, 2764 in Shank, Straight Shank, 135 deg Point, SelfCenteringSplit Point, Right Hand Cutting, M42 Cobalt Cutting Edge, M42 Cobalt, Bright, Applicable Materials Ferrous Casting, High Alloy Steel, Inconel, Stainless Steel, Titanium and Other DifficulttoDrill Materialp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8" Drive Quick-Release Ratchet, 18.7 in. L (SRH11118)
- RIDGID Bench Yoke Vise, 1/8 to 2 In. (21A)
- VAUGHAN Split Head Hammer, 3 lb., 12-3/4" L (SH175)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/64 In (H1612EG)
- CLEVELAND Screw Machine Drill Bit, F Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (C14407)
- YG-1 TOOL CO Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (D4146013)
- OSG Screw Machine Drill Bit, 5/64 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-0780)
- CLEVELAND Screw Machine Drill Bit, U Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04569)
- OSG Screw Machine Drill Bit, 5.10 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP253-2008)
- CHICAGO-LATROBE Screw Machine Drill Bit, 21/64 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Spiral Flute (51818)
- OSG Screw Machine Drill Bit, 5/8 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP253-6248)
- Morse Screw Machine Length Drill Bits