Shop All Screw Machine Length Drill Bits
Morse
Screw Machine Drill, Heavy Duty, Series 2435, Imperial, 1964 Drill Size Fraction, 02969 Drill
Mfr # 13236
Zoro # G008044379
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # 13236
- Zoro # G008044379
- UPC # 686125132361
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Description
pMorse Screw Machine Drill, Heavy Duty, Series 2435, Imperial, 1964 in Drill Size Fraction, 02969 in Drill Size Decimal inch, 234 in Overall Length, 1916 in Cutting Depth, Standard Flute, 1916 in Flute Length, 1964 in Shank, Straight Shank, 135 deg Point, SelfCenteringSplit Point, Right Hand Cutting, M42 Cobalt Cutting Edge, M42 Cobalt, Bright, Applicable Materials Ferrous Casting, High Alloy Steel, Inconel, Stainless Steel, Titanium and Other DifficulttoDrill Materialp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Drift Punch, S2, 1/8 x 10 In (J965/16S2)
- UNIVERSAL TOOL Cut-Off Tool (UT8725-20)
- SOLA Electronic Digital Level, 24 in L (LSB24DG)
- KNIPEX Insulated Precision Slotted Screwdriver 3/32 in Round (9T 89933)
- CLEVELAND Screw Machine Drill Bit, 1/16 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14521)
- CLE-LINE Screw Machine Drill Bit, 27/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23483)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/8 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48540)
- M.A. FORD Twister Hi-Tuff Drill, 1/4 & E (20525000)
- CHICAGO-LATROBE Screw Machine Drill Bit, #29 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49399)
- CHICAGO-LATROBE Screw Machine Drill Bit, 25/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50822)
- CLEVELAND Screw Machine Drill Bit, 41/64 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish (C15087)
- Morse Drill Bits