Shop All Circular Saw Blades
Morse
Saw Blade 16Ft 6 X 1 1 /4 X .042 X 5 /8
Mfr # 3961581980
Zoro # G0605888
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Bi-Metal
- For Use With Saw Type Band Saws
- Materials Cut Carbon Steels, Strutural Steels
- Blade Thickness 0.042 in
- Primary Material Application Carbon Steels, Strutural Steels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # 3961581980
- Zoro # G0605888
- Country of Origin United States
- Category Circular Saw Blades
Dimensions
Blade Length | 16 ft 6 in |
Blade Width | 1 1/4 in |
Details
Item | Band Saw Blade |
Blade Material | Bi-Metal |
For Use With Saw Type | Band Saws |
Materials Cut | Carbon Steels, Strutural Steels |
Blade Thickness | 0.042 in |
Primary Material Application | Carbon Steels, Strutural Steels |
Accessory Type | Band Saw Blade |
Blade Series | Matrix II |
Use Case | Production |
Description
Band Saw Blade, Primary Material Application Carbon Steels, Strutural Steels, Materials Cut Carbon Steels, Strutural Steels, Blade Thickness 0.042 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Fixed Spanner Wrench, 30 to 32mm Capacity (40 Z 30-32)
- PROTO 1/4 in Drive Flex Socket 8 mm, 6 pt, Metric (J4808AM)
- TEKTON Flex Head 12-Point Ratcheting Combination Wrench Set with Pouch, 34-Piece 1/4-1 in., 6-24 mm (WRC95405)
- VULCAN Cutter Circle Drywall 8-1/2 In (152503L)
- MORSE Circular Saw Blades, 16-1/2in.dia., 60T (ICTS42060CB)
- MORSE Carbide Circular Saw Blade, Arbor 1 (102889-WWG)
- MORSE Circular Saw Blade, 8 in Blade, 56 Teeth (102711-WWG)
- MORSE MK MORSE 3/16in - 1/2in H.S. STEEL STEP 124430 (SDSS04)
- MORSE ARBOR 7/16 in HEX PIN ARBOR 139816 (MA45PSCT)
- MORSE Metal Devil NXT Circular Saw Blade, 7-1/4 in dia x 0.063 in Thk, 5/8 in Arbor, Hardened Steel Blade, (CSM72548NSC)
- DEWALT 12" 60T Heavy Gauge Ferrous Metal Cutting 1" Arbor (DWA7737)
- Morse Circular Saw Blades