Shop All Drum Tools
Morse
Safety Enclosure, 67inLx36inWx36inH
Mfr # GEK-2-305-1
Zoro # G2838879
product price: $1,830.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,830.99
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 2-305-1
- Overall Length 67 in
- Overall Width 36 in
- Body Material Steel
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # GEK-2-305-1
- Zoro # G2838879
- Country of Origin United States
- Category Drum Tools
Dimensions
Overall Length | 67 in |
Overall Width | 36 in |
Overall Height | 36 in |
Closed WxDxH | 66.88 in x 35.63 in x 35.28 in |
Closed Width | 66.88 in |
Closed Height | 35.28 in |
Closed Depth | 35.63 in |
Door Opening Width | 7.33 ft |
Details
Item | Drum Safety Enclosure |
For Use With | Mfr. No. 2-305-1 |
Body Material | Steel |
Phase | Single |
Gate Switch | Electric |
Color | Blue |
Standards | OSHA 1910.212 |
Gate Switch Power Source | Electric AC |
Body Finish | Baked Enamel |
Operating Voltage | 115V AC |
Compatible Machine Model Number | 2-305-1 |
Frequency | 60 Hz |
Description
Drum Safety Enclosure, Body Finish Baked Enamel, Body Material Steel, Closed Depth 35.63 in, Closed Height 35.28 in, Closed Width 66.88 in, Color Blue, Compatible Machine Model Number 2-305-1, Door Opening Width 7.33 ft, Gate Switch Power Source Electric AC, Operating Voltage 115V AC, Phase Single, Frequency 60 Hz, Standards OSHA 1910.212
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5mm x 13mm x 18mm Brown Plastic Shelf Supports 20PK (66233)
- WESTWARD Spark Plug Wrench, Swivel Head (1UBG1)
- KRUEGER Therma Level Gauge, Tank 64" D, 1.5" NPT (H-1.5-64)
- GARDNER BENDER Wire Dispenser, 10 Spindles, w/4 Casters (WCM-10)
- MORSE Morse® PailPRO„¢ Model 2-15 Double 5 Gallon Can Tipper - 75 Lb. per Can Capacity (44607)
- MORSE Drum Lifting Hook, 55 gal., 1000 lb. (41)
- MORSE Morse® PailPRO„¢ Model 15 5 Gallon Can Tipper - 75 Lb. Capacity (15)
- MORSE Drum Roller, 1 Drum, 500 lb., Portable (201VS-1)
- MORSE Drum Liftr and Pourer, 1500 lb. Load Cap. (185A-HD)
- MORSE Drum Carrier, 55 gal., 800 lb., Manual Tilt (85A)
- VESTIL Drum Bung Socket BUNG-S-S1 - Zinc-Plated Cast Steel - 3/8" Drive Size (BUNG-S-S1)
- Morse Drum Tools