Shop All Portable Band Saw Blades
This Product is Discontinued
Morse
Prtbl Bnd Saw Blade, Bmetal, 27-3/16in, PK3 (Discontinued)
Mfr # ZWEP27811MC
Zoro # G7582276
This Product is Discontinued
Key Features
- Primary Saw Application General Purpose
- Length 2 ft. 3-3/16"
- Width 1/2"
- Teeth per Inch 8/11
- Thickness 0.020"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # ZWEP27811MC
- Zoro # G7582276
- UPC # 050326002653
- Country of Origin United States
- Category Portable Band Saw Blades
Dimensions
Length | 2 ft. 3-3/16" |
Width | 1/2" |
Blade Length | 27 3/16 in |
Blade Width | 1/2 in |
Details
Primary Saw Application | General Purpose |
Teeth per Inch | 8/11 |
Thickness | 0.020" |
Material | Bi-metal |
Tooth Type | Variable |
Grade | 811 |
For Use With Saw Type | Portable Band Saws |
Item | Portable Band Saw Blade |
Application | Multi-Purpose Use When Cutting A Wide Range of Materials Including Mild Steel, Tool Steel, Stainless Steel, Brass, Plastic, and Wood |
For Use With | Portable Band Saw |
Primary Material Application | Stainless Steel |
Blade Series | Portable Band Saw Blades |
Blade Thickness | 0.02 in |
Metal Cutting Type | Solid Stock, Thick Metal, Thin Metal |
Tip Material | Metal |
Materials Cut | Stainless Steel |
Blade Material | Bi-Metal |
Description
Portable Band Saw Blade, For Use With Saw Type Portable Band Saws, Primary Material Application Stainless Steel, Blade Length 27 3/16 in, Teeth per Inch 8/11, Blade Series Portable Band Saw Blades, Blade Material Bi-Metal, Tip Material Metal, Blade Width 1/2 in, Blade Thickness 0.02 in, Materials Cut Stainless Steel, Metal Cutting Type Solid Stock, Thick Metal, Thin Metal, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.