Shop All Portable Band Saw Blades
This Product is Discontinued
Morse
Portable Band Saw Blade, Bimetal (Discontinued)
Mfr # ZWEP4414WWG-1
Zoro # G0771985
This Product is Discontinued
Key Features
- Primary Saw Application Metal
- Length 3 ft. 8-7/8"
- Width 1/2"
- Teeth per Inch 14
- Thickness 0.020"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # ZWEP4414WWG-1
- Zoro # G0771985
- UPC # 050326002387
- Country of Origin United States
- Category Portable Band Saw Blades
Dimensions
Length | 3 ft. 8-7/8" |
Width | 1/2" |
Blade Length | 44 7/8 in |
Blade Width | 1/2 in |
Details
Primary Saw Application | Metal |
Teeth per Inch | 14 |
Thickness | 0.020" |
Material | Bi-metal |
Tooth Type | Wavy |
Grade | Matrix II |
For Use With | All Saws That Use 44-7/8" Long Blades |
Application | For Short Production and Maintenance Applications Cutting Wood and Low Alloy Steel and Non Ferrous Metals |
For Use With Saw Type | Portable Band Saws |
Item | Portable Band Saw Blade |
Blade Series | Portable Band Saw Blades |
Blade Thickness | 0.02 in |
Primary Material Application | Stainless Steel |
Tip Material | Metal |
Materials Cut | Stainless Steel |
Blade Material | Bi-Metal |
Metal Cutting Type | Solid Stock, Thick Metal, Thin Metal |
Description
Portable Band Saw Blade, For Use With Saw Type Portable Band Saws, Primary Material Application Stainless Steel, Blade Length 44 7/8 in, Teeth per Inch 14, Blade Series Portable Band Saw Blades, Blade Material Bi-Metal, Tip Material Metal, Blade Width 1/2 in, Blade Thickness 0.02 in, Materials Cut Stainless Steel, Metal Cutting Type Solid Stock, Thick Metal, Thin Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.