Shop All Portable Band Saw Blades
Morse
Portable Band Saw Blade, Bimetal, PK3
Mfr # ZWEP44251418WGR
Zoro # G2474507
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 3 ft. 8-7/8"
- Width 1/2"
- Teeth per Inch 14/18
- Thickness 0.025"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # ZWEP44251418WGR
- Zoro # G2474507
- UPC # 050326001960
- Country of Origin United States
- Category Portable Band Saw Blades
Dimensions
Length | 3 ft. 8-7/8" |
Width | 1/2" |
Blade Length | 44 7/8 in |
Blade Width | 1/2 in |
Details
Primary Saw Application | Metal |
Teeth per Inch | 14/18 |
Thickness | 0.025" |
Material | Bi-metal |
Tooth Type | Wavy |
Grade | Matrix II |
For Use With | Mfr. No. 6225, 6226, 6230N, 6232 to 6N, 6238N, DW328K, DWM120K, BPB180, 0729 to 21 |
Application | For Short Production and Maintenance Applications Cutting Wood and Low Alloy Steel and Non Ferrous Metals |
For Use With Saw Type | Portable Band Saws |
Item | Portable Band Saw Blade |
Tip Material | Metal |
Blade Series | Portable Band Saw Blades |
Materials Cut | Stainless Steel |
Primary Material Application | Stainless Steel |
Blade Material | Bi-Metal |
Metal Cutting Type | Solid Stock, Thick Metal, Thin Metal |
Blade Thickness | 0.025 in |
Description
Portable Band Saw Blade, For Use With Saw Type Portable Band Saws, Primary Material Application Stainless Steel, Blade Length 44 7/8 in, Teeth per Inch 14/18, Blade Series Portable Band Saw Blades, Blade Material Bi-Metal, Tip Material Metal, Blade Width 1/2 in, Blade Thickness 0.025 in, Materials Cut Stainless Steel, Metal Cutting Type Solid Stock, Thick Metal, Thin Metal, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 24mm (81742)
- KO-KEN Socket 7/16 6 Point 80mm 1/2 Sq. Drive (14300A-7/16)
- AMERICAN SAFETY RAZOR Wide Scraper Replacement Blades (ASR66-0454)
- STANLEY Safety Knife Safety Blade, 6 in L (FMHT10370)
- MORSE Band Saw Blade, 28-13/16 x 1/2 x14/18, PK3 (ZWEP281418MC)
- MORSE Portable Band Saw Blade, 44-7/8in, PK25 (ZWEP44811B25)
- MORSE Matrix II Portable Band Saw Blade, Standard, Series: Master Cobalt, 27-3/16 in L, 1/2 in W, 0.02 in (ZWEP271418MC)
- MORSE Portable Band Saw Blade, 32-7/8in, PK3 (ZWEP32811MC)
- MORSE Portable Band Saw Blade, 1/2 In. W, PK3 (ZWEP4418WGR)
- MORSE -32-7/8 in 811 General Purpose High Performance Portable Band Saw Blade, 32-7/8 in L, 1/2 in W x 0.0 (ZWEP32811MC)
- MILWAUKEE TOOL 24 TPI Standard Deep Cut Portable Band Saw Blade 1PK (48-39-0530)
- Morse Portable Band Saw Blades