Shop All Portable Band Saw Blades
This Product is Discontinued
Morse
Portable Band Saw Blade, Bimetal, PK25 (Discontinued)
Mfr # ZWEP4414WB25
Zoro # G1839677
Free Shipping & Returns
This Product is Discontinued
Key Features
- Primary Saw Application Metal
- Length 3 ft. 8-7/8"
- Width 1/2"
- Thickness 0.020"
- Material Bi-metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # ZWEP4414WB25
- Zoro # G1839677
- UPC # 050326002318
- Country of Origin United States
- Category Portable Band Saw Blades
Dimensions
Length | 3 ft. 8-7/8" |
Width | 1/2" |
Blade Length | 44 7/8 in |
Blade Width | 1/2 in |
Details
Primary Saw Application | Metal |
Teeth per Inch | 14 |
Thickness | 0.020" |
Material | Bi-metal |
Tooth Type | Wavy |
Grade | Matrix II |
Item | Portable Band Saw Blade |
For Use With Saw Type | Portable Band Saws |
Application | Machinable Metals, Including Stainless Steel, Pipe, Tubing And Solids |
Metal Cutting Type | Solid Stock, Thick Metal, Thin Metal |
Blade Material | Bi-Metal |
Tip Material | Metal |
Primary Material Application | Stainless Steel |
Blade Thickness | 0.02 in |
Materials Cut | Stainless Steel |
Blade Series | Portable Band Saw Blades |
Description
Portable Band Saw Blade, For Use With Saw Type Portable Band Saws, Primary Material Application Stainless Steel, Blade Length 44 7/8 in, Teeth per Inch 14, Blade Series Portable Band Saw Blades, Blade Material Bi-Metal, Tip Material Metal, Blade Width 1/2 in, Blade Thickness 0.02 in, Materials Cut Stainless Steel, Metal Cutting Type Solid Stock, Thick Metal, Thin Metal, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Knock Out Punch (K3P-3-1/2)
- KLEIN TOOLS Grip for Weatherproof Wire 0.53-Inch Capacity (1611-30)
- ECLIPSE 10 Piece Manual Knockout Punch, 10 ga. (902-481)
- MILWAUKEE TOOL 3-1/2 in. HOLE DOZER Bi-Metal Hole Saw (Bulk) (49-56-5190)
- MORSE Portable Band Saw Blade, Bimetal, PK25 (ZWEP4418WB25)
- MORSE Matrix II 003025 Standard Portable Band Saw Blade, 35-3/8 in L, 1/2 in W x 0.02 in Thk, 18 TPI, Bi-M (ZWEP3518W)
- MORSE Matrix II Portable Band Saw Blade, Standard, 28-13/16 in L, 1/2 in W, 0.02 in Thickness, 24 TPI, Sta (ZWEP2824WB)
- MORSE Portable Band Saw Blade, Bimetal, PK25 (ZWEP441418MCB25)
- MORSE Portable Band Saw Blade, Bimetal, PK3 (ZWEP44251014WGR)
- MORSE Blade, 35-3/8 in. Lx1/2 in. W, Bimetal, PK3 (ZWEP351216MC)
- MILWAUKEE TOOL 10/14 TPI Standard Deep Cut Portable Band Saw Blade 1PK (48-39-0550)
- Morse Power Saw Blades