Shop All Portable Band Saw Blades
Morse
Portable Band Saw Blade, Bimetal, PK25
Mfr # ZWEP441418MCB25
Zoro # G1651352
product price: $119.99
/pk 25, $4.80/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 3 ft. 8-7/8"
- Width 1/2"
- Teeth per Inch 14/18
- Thickness 0.020"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # ZWEP441418MCB25
- Zoro # G1651352
- UPC # 050326002295
- Country of Origin United States
- Category Portable Band Saw Blades
Dimensions
Length | 3 ft. 8-7/8" |
Width | 1/2" |
Blade Length | 44 7/8 in |
Blade Width | 1/2 in |
Details
Primary Saw Application | Metal |
Teeth per Inch | 14/18 |
Thickness | 0.020" |
Material | Bi-metal |
Tooth Type | Raker |
Grade | Matrix II |
For Use With Saw Type | Portable Band Saws |
Application | Machinable Metals, Including Stainless Steel, Pipe, Tubing And Solids |
Item | Portable Band Saw Blade |
Metal Cutting Type | Solid Stock, Thick Metal, Thin Metal |
Blade Series | Portable Band Saw Blades |
Blade Thickness | 0.02 in |
Blade Material | Bi-Metal |
Tip Material | Metal |
Primary Material Application | Stainless Steel |
Materials Cut | Stainless Steel |
Description
Portable Band Saw Blade, For Use With Saw Type Portable Band Saws, Primary Material Application Stainless Steel, Blade Length 44 7/8 in, Teeth per Inch 14/18, Blade Series Portable Band Saw Blades, Blade Material Bi-Metal, Tip Material Metal, Blade Width 1/2 in, Blade Thickness 0.02 in, Materials Cut Stainless Steel, Metal Cutting Type Solid Stock, Thick Metal, Thin Metal, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 11-pc Metric Raised-Panel Comb (CMMT87017)
- MILWAUKEE TOOL SHOCKWAVE 3-1/2 in Phillips #3 Impact Duty Power Bit, 25-Piece Pack (48-32-4192)
- PELICAN Black Protective Case, 31.59"L x 22.99"W x 19.48"D (1660)
- J.W. WINCO GN750-40-B10-M Control Lever Steel (10MA90/M)
- MORSE -44-7/8 in 811 General Purpose High Performance Portable Band Saw Blade, 44-7/8 in L, 1/2 in W x 0.0 (ZWEP44811MC)
- MORSE Blade, 44-7/8 in. Lx1/2 in. W, Bimetal, PK3 (ZWEP441216MC)
- MORSE Portable Band Saw Blade, Bimetal, PK25 (ZWEP4418WB25)
- MORSE Matrix II Portable Band Saw Blade, Standard, 28-13/16 in L, 1/2 in W, 0.02 in Thickness, 24 TPI, Sta (ZWEP2824WB)
- MORSE Band Saw Blade, Heavy Duty Portable Standard, 44-7/8 in L, 1/2 in W, 0.02 in Thickness, 24 TPI, Wavy (ZWEP4424W)
- MORSE Portable Band Saw Blade, 44-7/8in, PK3 (ZWEP44811MC)
- WESTWARD Band Saw Blade, 2 ft. 11-3/8 in. L, PK3 (46TX96)
- Morse Power Saw Blades