Shop All Portable Band Saw Blades
Morse
Portable Band Saw Blade, 44-7/8in, PK3
Mfr # ZWEP44811MC
Zoro # G7533346
product price: $13.99
/pk 3, $4.66/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application General Purpose
- Length 3 ft. 8-7/8"
- Width 1/2"
- Teeth per Inch 8/11
- Thickness 0.020"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # ZWEP44811MC
- Zoro # G7533346
- UPC # 050326002486
- Country of Origin United States
- Category Portable Band Saw Blades
Dimensions
Length | 3 ft. 8-7/8" |
Width | 1/2" |
Blade Length | 44 7/8 in |
Blade Width | 1/2 in |
Details
Primary Saw Application | General Purpose |
Teeth per Inch | 8/11 |
Thickness | 0.020" |
Material | Bi-metal |
Tooth Type | Variable |
Grade | 811 |
Application | Multi-Purpose Use When Cutting A Wide Range of Materials Including Mild Steel, Tool Steel, Stainless Steel, Brass, Plastic, and Wood |
For Use With Saw Type | Portable Band Saws |
For Use With | Portable Band Saw |
Item | Portable Band Saw Blade |
Blade Series | Portable Band Saw Blades |
Materials Cut | Stainless Steel |
Blade Material | Bi-Metal |
Primary Material Application | Stainless Steel |
Tip Material | Metal |
Metal Cutting Type | Solid Stock, Thick Metal, Thin Metal |
Blade Thickness | 0.02 in |
Description
Portable Band Saw Blade, For Use With Saw Type Portable Band Saws, Primary Material Application Stainless Steel, Blade Length 44 7/8 in, Teeth per Inch 8/11, Blade Series Portable Band Saw Blades, Blade Material Bi-Metal, Tip Material Metal, Blade Width 1/2 in, Blade Thickness 0.02 in, Materials Cut Stainless Steel, Metal Cutting Type Solid Stock, Thick Metal, Thin Metal, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, Plug 3 Flutes (13328)
- PREVOST Non-Scratch Blow Gun, 1/4" FNPT (27202 PRE)
- MILWAUKEE TOOL 1/2 in. x 24 in. x 29 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3905)
- CRESCENT 2" 12 Point Satin Jumbo Long Pattern Combination Wrench (CJCW9)
- MORSE Band Mat 1 35 10/14 (3955131500)
- MORSE Band Saw Blade, Heavy Duty Portable Standard, 44-7/8 in L, 1/2 in W, 0.02 in Thickness, 24 TPI, Wavy (ZWEP4424W)
- MORSE Blade, 32-7/8 in. Lx1/2 in. W, Bimetal, PK3 (ZWEP321216MC)
- MORSE -35-3/8 in 811 General Purpose High Performance Portable Band Saw Blade, 35-3/8 in L, 1/2 in W x 0.0 (ZWEP35811MC)
- MORSE Portable Band Saw Blade, Bimetal, PK25 (ZWEP4418WB25)
- MORSE Blade, 35-3/8 in. Lx1/2 in. W, Bimetal, PK3 (ZWEP351216MC)
- WESTWARD Band Saw Blade, 2 ft. 8-7/8 in. L, PK3 (46TX86)
- Morse Portable Band Saw Blades