Shop All Portable Band Saw Blades
Morse
Portable Band Saw Blade, 1/2 In. W, PK3
Mfr # ZWEP5324WGR
Zoro # G8532894
product price: $20.95
/pk 3, $6.98/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 4 ft. 5-3/4"
- Width 1/2"
- Teeth per Inch 24
- Thickness 0.020"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # ZWEP5324WGR
- Zoro # G8532894
- UPC # 050326001304
- Country of Origin United States
- Category Portable Band Saw Blades
Dimensions
Length | 4 ft. 5-3/4" |
Width | 1/2" |
Blade Length | 53 3/4 in |
Blade Width | 1/2 in |
Details
Primary Saw Application | Metal |
Teeth per Inch | 24 |
Thickness | 0.020" |
Material | Bi-metal |
Tooth Type | Wavy |
Grade | Matrix II |
Item | Portable Band Saw Blade |
For Use With Saw Type | Portable Band Saws |
Application | For Short Production and Maintenance Applications Cutting Wood and Low Alloy Steel and Non Ferrous Metals |
Metal Cutting Type | Solid Stock, Thick Metal, Thin Metal |
Materials Cut | Stainless Steel |
Blade Thickness | 0.02 in |
Blade Material | Bi-Metal |
Primary Material Application | Stainless Steel |
Tip Material | Metal |
Blade Series | Portable Band Saw Blades |
Description
Portable Band Saw Blade, For Use With Saw Type Portable Band Saws, Primary Material Application Stainless Steel, Blade Length 53 3/4 in, Teeth per Inch 24, Blade Series Portable Band Saw Blades, Blade Material Bi-Metal, Tip Material Metal, Blade Width 1/2 in, Blade Thickness 0.02 in, Materials Cut Stainless Steel, Metal Cutting Type Solid Stock, Thick Metal, Thin Metal, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW STEEL PRODUCTS CHISEL DIAMOND POINT 350-1/4" (MY10602MAY)
- PROTO Ratcheting Flare Nut Wrench, L 7-1/4" (J3822)
- IRWIN Die, 3/8-16, 25/32 NC HRT (7234)
- DE-STA-CO Flat Tip Spindle, M6X1.00, 0.63, 2.13 (215208-M)
- MORSE Blade, 27-3/16 in. Lx1/2 in.W, Bimetal, PK3 (ZWEP271216MC)
- MORSE Portable Saw Blade, Bi-Metal, 1/2"W, PK3 (001212)
- MORSE -44-7/8 in Heavy Duty Portable Standard Band Saw Blade, 44-7/8 in L, 1/2 in W x 0.02 in Thk, 18 TPI, (ZWEP4418W)
- MORSE Blade, 32-7/8 in. Lx1/2 in. W, Bimetal, PK3 (ZWEP321216MC)
- MORSE Prtbl Bnd Saw Blade, Bmetal, 27-3/16in, PK3 (ZWEP27811MC)
- MORSE Portable Band Saw Blade, 32-7/8in, PK3 (ZWEP32811MC)
- MORSE Portable Band Saw Blade, Bimetal, PK25 (ZWEP441418MCB25)
- Morse Power Saw Blades