Shop All Portable Band Saw Blades
Morse
Portable Band Saw Blade, 1/2 In. W, PK3
Mfr # ZWEP4424WGR
Zoro # G3265062
product price: $19.15
/pk 3, $6.38/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 3 ft. 8-7/8"
- Width 1/2"
- Teeth per Inch 24
- Thickness 0.020"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # ZWEP4424WGR
- Zoro # G3265062
- UPC # 050326001236
- Country of Origin United States
- Category Portable Band Saw Blades
Dimensions
Length | 3 ft. 8-7/8" |
Width | 1/2" |
Blade Length | 44 7/8 in |
Blade Width | 1/2 in |
Details
Primary Saw Application | Metal |
Teeth per Inch | 24 |
Thickness | 0.020" |
Material | Bi-metal |
Tooth Type | Raker |
Grade | Matrix II |
Item | Portable Band Saw Blade |
Application | For Short Production and Maintenance Applications Cutting Wood and Low Alloy Steel and Non Ferrous Metals |
For Use With Saw Type | Portable Band Saws |
Materials Cut | Stainless Steel |
Tip Material | Metal |
Blade Material | Bi-Metal |
Blade Series | Portable Band Saw Blades |
Metal Cutting Type | Solid Stock, Thick Metal, Thin Metal |
Blade Thickness | 0.02 in |
Primary Material Application | Stainless Steel |
Description
Portable Band Saw Blade, For Use With Saw Type Portable Band Saws, Primary Material Application Stainless Steel, Blade Length 44 7/8 in, Teeth per Inch 24, Blade Series Portable Band Saw Blades, Blade Material Bi-Metal, Tip Material Metal, Blade Width 1/2 in, Blade Thickness 0.02 in, Materials Cut Stainless Steel, Metal Cutting Type Solid Stock, Thick Metal, Thin Metal, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG HSS End Mill, 3/4in.dia., 3in.Cut L (5453100)
- WESTWARD WESTWARD Rolling Cabinet Kit, 19 Drawer, Red, Steel, 54 in W x 26 in D x 73 in H (361LP8)
- PICO Tool-Crimp Deutsch Open Barrl, #0663T (0663T)
- MILWAUKEE TOOL 2-3/4" Hole Dozer Bi-Metal Hole Saw (49-56-0163)
- MORSE Portable Band Saw Blade, Bimetal, PK25 (ZWEP4414WB25)
- MORSE Blade, 32-7/8 in. Lx1/2 in. W, Bimetal, PK3 (ZWEP321216MC)
- MORSE Band Mat 1 35 10/14 (3955131500)
- MORSE Blade, 44-7/8 in. Lx1/2 in.W, Bimetal, PK25 (ZWEP441216MCB25)
- MORSE Portable Saw Blade, Bi-Metal, 1/2"W, PK3 (001212)
- MORSE -44-7/8 in Heavy Duty Portable Standard Band Saw Blade, 44-7/8 in L, 1/2 in W x 0.02 in Thk, 18 TPI, (ZWEP4418W)
- MILWAUKEE TOOL 18 TPI Standard Compact Portable Band Saw Blade 3PK (48-39-0529)
- Morse Portable Band Saw Blades