Shop All Portable Band Saw Blades
Morse
Portable Band Saw Blade, 1/2 In. W, PK3
Mfr # ZWEP4418WGR
Zoro # G1420824
product price: $24.55
/pk 3, $8.18/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 3 ft. 8-7/8"
- Width 1/2"
- Thickness 0.020"
- Material Bi-metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # ZWEP4418WGR
- Zoro # G1420824
- UPC # 050326905152
- Country of Origin United States
- Category Portable Band Saw Blades
Dimensions
Length | 3 ft. 8-7/8" |
Width | 1/2" |
Blade Length | 44 7/8 in |
Blade Width | 1/2 in |
Details
Primary Saw Application | Metal |
Teeth per Inch | 18 |
Thickness | 0.020" |
Material | Bi-metal |
Tooth Type | Raker |
Grade | Matrix II |
Item | Portable Band Saw Blade |
For Use With Saw Type | Portable Band Saws |
Application | for Cutting Carbon and Structural Steels |
Blade Series | Portable Band Saw Blades |
Materials Cut | Stainless Steel |
Blade Material | Bi-Metal |
Metal Cutting Type | Solid Stock, Thick Metal, Thin Metal |
Primary Material Application | Stainless Steel |
Blade Thickness | 0.02 in |
Tip Material | Metal |
Description
Portable Band Saw Blade, For Use With Saw Type Portable Band Saws, Primary Material Application Stainless Steel, Blade Length 44 7/8 in, Teeth per Inch 18, Blade Series Portable Band Saw Blades, Blade Material Bi-Metal, Tip Material Metal, Blade Width 1/2 in, Blade Thickness 0.02 in, Materials Cut Stainless Steel, Metal Cutting Type Solid Stock, Thick Metal, Thin Metal, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Typhoon Blow Gun W/Nozzles Clam Shell 3/8" (CO TYP-3800CS)
- OSG Spiral Point Tap Plug, 3 Flutes (1233600)
- DYNAMIC Tools #0 Square Recess Screwdriver, Comfort Grip Handle (D062201)
- LINK Ua3-1/4 90D HSS Spot Drill (63-L2-431)
- MORSE Portable Band Saw Blade, Bimetal, PK3 (ZWEP4414WGR)
- MORSE Band Saw Blade, Heavy Duty Portable Standard, 44-7/8 in L, 1/2 in W, 0.02 in Thickness, 14 TPI, Wavy (ZWEP4414WB25)
- MORSE Blade, 35-3/8 in. Lx1/2 in. W, Bimetal, PK3 (ZWEP351216MC)
- MORSE -35-3/8 in 811 General Purpose High Performance Portable Band Saw Blade, 35-3/8 in L, 1/2 in W x 0.0 (ZWEP35811MC)
- MORSE -44-7/8 in Heavy Duty Portable Standard Band Saw Blade, 44-7/8 in L, 1/2 in W x 0.02 in Thk, 18 TPI, (ZWEP4418W)
- MORSE Band Mat 1 35 10/14 (3955131500)
- MILWAUKEE TOOL 18 TPI Standard Deep Cut Portable Band Saw Blade 3PK (48-39-0521)
- Morse Portable Band Saw Blades