Shop All Drum Dollies & Caddies
Morse
Morse® Portable Drum Roller 201VS-A - Variable Speed 10-24 RPM Air Motor
Mfr # 201VS-A
Zoro # G605988724
product price: $3,797.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$3,797.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # 201VS-A
- Zoro # G605988724
- Country of Origin United States
- Category Drum Dollies & Caddies
Description
Morse portable drum roller - variable speed 10-24 rpm air motor agitate your drums contents without opening the drum!! incorporate important ingredients and eliminate sediment in the bottom of your drum. Mixing in closed drums eliminates the hazards, worker exposure, and messy cleanup associated with insertion mixers. This compact, portable mixer and drum cradle rolls closed drum to blend the contents. You may also dispense directly from your drum through a faucet. The built-in tipping bar provides leverage to ease loading and unloading. The sides and back are enclosed to protect the drive. variable speed models roll a drum from 10 to 24 rpm. Roll a drum from 6" to 28" (15.2 to 71 cm) in diameter, and measuring up to 40" (102 cm) tall. Note: the tipping lever will only engage a 30" (76.2 cm) or taller drum. Designed to provide efficient handling of liquid loads up to 500 lb. (227 kg), at any of the available drum rotation speeds. Capacity for dry material in drums varies with speed. It handles up to 400 lb. (181 kg) of dry load at 10 rpm, 300 lb. (136 kg) at 20 rpm, 250 lb. (113 kg) at 30 rpm. Wheels may be relocated by the user to accommodate various steel drum sizes. roll a drum 6" to 28" (15 to 71 cm) in diameter up to 40" (101.6 cm) tall note: the tipping lever will only engage a drum 30" (76.2 cm) or taller capacity of drum mixers varies with model number 500 lb. (227 kg) liquid load up to 400 lb. (181 kg) dry load. A shifting dry load exerts greater stress on the drum rotator. dimensions of drum mixers drum mixers stand just 19.25" (48.9 cm) tall when rolling a drum, making loading and unloading easier. drum mixers measure 21" wide x 34.75" long (53 to 88 cm) with drum in rolling position. built-in retractable tipping lever to assist loading the drum mixer use drum mixer as drain stand to dispense from drum the enclosed sides and back protect the drive mechanism
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Red Cargo Straps w/S-Hooks, 10 ft., PK2 (83001)
- SUPERWINCH Roller Fairlead (87-12911)
- ZORO SELECT Plate Caster, 590 lb., Light-Medium Duty (400K26)
- SNAPTRAC Crane Monorail Kit, 1000 Lb Cap, 12 Ft L (ST1200)
- MORSE Morse Clamp+Go Drum Dolly Handle Model # (24)
- GLOBAL INDUSTRIAL 600 Lb. Capacity Drum Dolly for 55 Gallon Drum - Rubber Wheels (233882)
- EAGLE MFG Drum Tray Dolly, 1080 lb., 6 In. H (1618)
- VESTIL Lo-Profile Drum Caddie 1200 lb Phenolic Casters 28 1/8 x 21 5/8 (LO-DC-PH)
- ZORO SELECT Drum Dolly, 1000 lb., Steel, 55 gal. (34)
- VESTIL 28" Over Pack Drum Dolly 900lb. (DRUM-SP-28-9-H)
- VESTIL Steel Low Profile Drum Dolly W/ Poly On Steel Casters, 21-5/8" x 31-5/8" x 37-5/8", 1200 Lb Cap, Yel (LO-DC-PU)
- Morse Drum Dollies & Caddies