Shop All Drum Tools
Morse
Morse PailPRO Model 5 Gallon Stainless Steel Can Tipper - 75 Lb. Capacity
Mfr # 15-SS
Zoro # G405829845
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # 15-SS
- Zoro # G405829845
- Country of Origin United States
- Category Drum Tools
Description
Morse pailpro 5 gallon stainless steel can tipper - 75 lbs. Capacity pailpro single 5 gallon can tipper / pail tilter / bucket tipper make it easy to pour from your 5 gallon pail or can. They simplify and speed dispensing, while reducing risks of repetitive lifting. Constructed of type 304 stainless steel for corrosion resistance. pour one 5 gallon pail (19 liter) up to 12.25" (31.2 cm) in diameter 10" to 19" tall (25.4 to 48.3 cm) safety lock on pail tipper holds 5 gallon can in place dispenses pail at 10" (25 cm) high folds for storage capacity: 75 lb. (34 kg)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Crossover, Cast Iron, 0.75 in Pipe Size, 50000 lb Tensile Strength (30LX25)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 4 PK (DIV604)
- BASCO Plastic Container, 13 gal. (EZ-E138)
- ZORO SELECT Single Rod Pegboard Hook, 6 In, PK10 (5TPG4)
- MORSE Drum Lifter, 1000 lb. Load Capacity (92)
- MORSE Drum Lifter, 1000 lb. Load Capacity (86)
- MORSE Drum Roller, Mobile, 1/2 HP, Single Phase (201/20-1)
- MORSE Morse® PailPRO„¢ Model 15 5 Gallon Can Tipper - 75 Lb. Capacity (15)
- MORSE Morse MORplug Ductile Iron Drum Bung Plug Wrench Model 59 (59)
- MORSE Drum Dumper, 55 gal., 800 lb.Manual Tilt (400A-96)
- JONES STEPHENS Plug Wrench, Countersunk, 6-Way (J40042)
- Morse Drum Tools