Shop All Drum Lifting Trucks & Dispensers
Morse
Morse® Omni-Lift Karrier Drum Racker 405-110 - 72" - AC Lift & Tilt - 1-Phase Motor - 800 Lb.
Mfr # 405-110
Zoro # G805737429
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$9,755.99
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
- Brand Morse
- MFR # 405-110
- Zoro # G805737429
- Country of Origin United States
- Category Drum Lifting Trucks & Dispensers
Description
Morse omni-lift karrier/drum racker - 72" - ac power lift & tilt - 1-phase motor - 800 lb. Capacity use the omni-lift drum racker to pick up or place an upright or horizontal drum on the floor. Secure your drum in the holder with the chain tightening ratchet and spring loaded pawl assembly. The drum holder is designed with strong teeth and redundant safety features for reliability and ease of use. rack your drum up to 6' (1.83 m) high lift an upright or horizontal drum control the lift height and pouring angle easily handled by one person heavy-duty hydraulics capacity: 800 lb (363 kg) full drum, 500 lb. (227 kg) half-full drum
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
- ZORO SELECT Anti-Slip Channel, Diamond, Steel, 2 in. H (3252012-10)
- ALGOOD CASTERS Ball Series Chair Caster with Plastic Wheel, 7/16W x 1-5/8H Stem (2-HJ3CH)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 1000 lb. WLL (33314)
- BISON LIFTING EQUIPMENT 2 Ton Manual Chain Hoist, 10 Ft, Black Oxide Chain (CH20-10-B)
- MORSE Morse® Model 41 Drum Lifting Hook - 1000 Lb. Capacity (41)
- MORSE Morse® Model 92-5 PailPRO„¢ Drum Lifter - Top Chine - 11"-15" Dia. - 1000 Lb. Capacity (92-5)
- MORSE Morse® Model 91 Below-Hook Drum Lifter - 55 Gal. Drum or 85 Gal. Steel Overpack - 1000 Lb. Cap. (91)
- MORSE Morse® Mobile Drum Lift and Tilt 400A-96-125 12V 96" High for 55 Gal Drum - Pull Chain Rotation (400A-96-125)
- MORSE Morse Mobile Drum Lift and Tilt 72" High for 55 Gal Drum - Pull Chain Rotation (400A72)
- MORSE Morse® PailPRO„¢ Model 92-30 Drum Lifter - Top Chine - Rimmed Drums - 1000 Lb. Cap. (92-30)
- VESTIL DRUM HOIST CARRIER/ROTATOR W/4WAY POCKET 1500 LB (DCT-85-4WFP)
- Morse Lifting Trucks