Shop All Spill Containment Accessories
Morse
Morse No Spill Drum Truck Model - 3 Wheels - for up to 24" Dia. - 1200 Lb. Capacity
Mfr # 125
Zoro # G805831943
product price: $628.99
/ea
Free Shipping & Returns
$628.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # 125
- Zoro # G805831943
- Country of Origin United States
- Category Spill Containment Accessories
Description
Morse "no spill" drum truck for drums up to 24" diameter - 1200 lb. Capacity this drum caddy will handle a 55-gallon (208 liter) steel, fiber or plastic drum and a drum up to 24" (61 cm) outside diameter. You can handle and store this drum cart in the upright (pushing) position. The drum cart handle hinges outward to give added leverage for easier moving and steering. Two 8" (20.3 cm) polyolefin wheels and one 4" (10.16 cm) diameter swivel caster give excellent control. To get drum onto the no-spill drum truck, push the top of the drum to slightly tip it away from you, push the base under the drum with your foot, then release the drum to rest on the truck. Capacity of 1200 lb. (545 kg). Dimensions: 47" (119 cm) tall, 31.5" (80 cm) wide.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Smoking Sign, 14 in H, 10" W, Reflective Sheeting, Vertical Rectangle, English, U1-1017-RD_10X14 (U1-1017-RD_10X14)
- MAJESTIC GLOVE Leather Gloves, L, Black/Gold, Stretch Knit with Neoprene Knuckle (2150/10)
- RADIANS Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, (RWG13L)
- ACCUFORM Haz Waste Label, Non-Hazardous Waste, 6x6 in, Self-Lam, 25/PK (MHZW11SLP)
- MORSE Morse Model PailPRO Below-Hook 5 Gallon Pail-Karrier - 200 Lb. Capacity (85-5)
- ENPAC Catch Basin Insert, 500 gpm, Black (4340-IB)
- JUSTRITE Make-A-Berm, Custom Spill Containment Kit, 2 inch High x 50 Feet Long - 28465 (28465)
- PIG Silicone Water Barrier, Yellow (WTR040-YW)
- QUICK DAM Bucket 10ft Flood Barriers, PK5 (QDGG10-5)
- GLOBAL INDUSTRIAL Universal Spill Drum Kit, 55 Gallon (670675)
- SPILL MAGIC Spill Response Station Kit, Blk, 7-3/4" L (SM1SRSKIT)
- Morse Spill Control Supplies