Shop All Drum Lifting Trucks & Dispensers
Morse
Morse Model Stainless Steel Below-Hook Drum Lifter - No Tilt - 1000 Lb. Cap.
Mfr # 86-SS
Zoro # G005988935
product price: $2,748.99
/ea
Free Shipping & Returns
$2,748.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # 86-SS
- Zoro # G005988935
- Country of Origin United States
- Category Drum Lifting Trucks & Dispensers
Description
Morse t304 stainless steel below-hook drum lifter - no tilt - for 22"-23.5" diameter steel, fiber or poly drums - 1000 lb. Capacity attach to your hoist or crane to transport an upright drum. The drum is secured by a ratchet and pawl mechanism and supported by a bar at the bottom. This ensures that your plastic, fiber or steel drum will be transported safely with no chance of sliding out. No tools are necessary. Once loaded, the unit carries the drum without tilting it. Handles steel, plastic or fiber drum with 22" to 23.5" (55.9 cm to 59.7 cm) diameter and 23" to 38" (58.4 cm to 96.5 cm) tall. Also accepts diameter adaptors for smaller drums down to 14" (35.6 cm) diameter. Each unit is load tested at the factory at 125% of rated capacity as per american national standard asme b30.20. A load test certificate is shipped with each unit. Capacity: 1,000 lb. (454 kg). attach to your monorail, crane or chain block secure around drum and bottom bar support lift and move steel, plastic or fiber drum handle 22" to 23.5" (55.9 to 59.7 cm) diameter drum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL GEAR Throw Line, PPL, 2.2 mm dia., 180 ft. L (AGTL22180)
- DURABLE CORP 6" X 12" X 14" Flat Plate 1 Side Loading Dock Bumper (B612-14-P1)
- HUDSON BEARINGS Hudson 1in Stainless Steel Ball 1/4in Stud in Stainless Steel Housing (SBT-1SS-1/4-20)
- CHECKERS Wheel Chock, 8" W x 8" D x 5" H, PR (CH4121-8-CH3)
- MORSE Morse® PailPRO„¢ Model 92-30 Drum Lifter - Top Chine - Rimmed Drums - 1000 Lb. Cap. (92-30)
- MORSE Morse® Model 91 Below-Hook Drum Lifter - 55 Gal. Drum or 85 Gal. Steel Overpack - 1000 Lb. Cap. (91)
- MORSE Morse® Model 41 Drum Lifting Hook - 1000 Lb. Capacity (41)
- MORSE Morse Mobile Drum Lift and Tilt 72" High for 55 Gal Drum - Pull Chain Rotation (400A72)
- MORSE Morse® Mobile Drum Lift and Tilt 400A-96-125 12V 96" High for 55 Gal Drum - Pull Chain Rotation (400A-96-125)
- MORSE Morse® Model 92-5 PailPRO„¢ Drum Lifter - Top Chine - 11"-15" Dia. - 1000 Lb. Capacity (92-5)
- GLOBAL INDUSTRIAL Portable Drum Lifter & Palletizer, Steel, Blue, 800 Lb. Capacity (955061)
- Morse Drum Lifting Trucks & Dispensers